TRAFCI20W - Afci TR Duplex 20A 125V WH

Eaton

  • $34.35 (Each)
  • $34.35 (Each)

  • $343.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFCI20W
Manufacturer
Eaton
Manufacturer's Part Number
TRAFCI20W
Description
Afci TR Duplex 20A 125V WH
Eaton Afci Receptacle, Tamper Resistant, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afci, Back and Side Wire, White, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739538 / 00032664739538
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Standard Packaging
$343.50 (Per 10)
Resources
Images
 
 
TRAFCI20W - Small Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
 
TRAFCI20W - Large Image
Attachments
 
 
TRAFCI20W - Specification Sheet
Brochures
 
 
TRAFCI20W - Brochure
Other Links
 
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
 
TRAFCI20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20 A
Descriptions
Product Type
Afci TR Duplex 20A 125V WH
Description
AFCI TR DUPLEX 20A 125V WH
extra long description
EWD TRAFCI20W AFCI TR Duplex 20A 12
Long Description
Eaton AFCI receptacle,Tamper resistant,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFCI,Back and side wire,White,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Features
Eaton's Arc Fault Circuit Interrupter (AFCI) receptacles are designed to recognize a dangerous arc in your wiring and immediately break the flow of electricity, thus preventing your electrical system from becoming an ignition source for a fire. The life-saving technology and superior design of AFCI protection, now standard in new construction has been refined over the years to also reduce unwanted nuisance tripping due to interference from electrical devices or appliances. When combined with Eaton’s GFCI t
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRAFCI20W
GTIN
00032664739538
UPC
032664739538
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFCI receptacle
Packaging
Weight per each
0.37
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat