TRAFGF15LA - Af/GF TR Duplex 15A 125V La

Eaton

  • $42.58 (Each)
  • $42.58 (Each)

  • $425.75 (Per 10)

  • $1,703.01 (Per 40)

  • $4,257.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFGF15LA
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15LA
Description
Af/GF TR Duplex 15A 125V La
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747588 / 00032664747588
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.58 (Each)
Carton
$425.75 (Per 10)
Standard Packaging
$1,703.01 (Per 40)
Resources
Attachments
 
 
TRAFGF15LA - Specification Sheet
Other Links
 
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
 
TRAFGF15LA - Other
Images
 
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Large Image
 
TRAFGF15LA - Video
Brochures
 
 
TRAFGF15LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
15A
Voltage Rating
125V
Descriptions
Product Type
Af/GF TR Duplex 15A 125V La
Description
AF/GF TR DUPLEX 15A 125V LA
Features
Eaton's Arc Fault Ground Fault (AF/GF) receptacles are dual-purpose circuit interrupters. In one convenient device, your wiring can be protected against both the dangerous arcs that can create fires and the ground faults that cause electrical shock. In addition, our AF/GF receptacles periodically self-test to ensure the readiness of both functions, feature trip indicators to help diagnose the fault, and protect against both series and parallel arcs. A lock-out function prevents mis-wired line-load connecti
extra long description
EWD TRAFGF15LA AF/GF TR Duplex 15A
Special Features
15A AFCI
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Additional Information
media
Yes
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF15LA
GTIN
00032664747588
UPC
032664747588
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
standard
NOM,cULus Listed,UL Listed,CSA Certified
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat