TRAFGF15V - Af/GF TR Duplex 15A 125V Iv

Eaton

  • $43.30 (Each)
  • $43.30 (Each)

  • $432.97 (Per 10)

  • $1,731.88 (Per 40)

  • $4,329.71 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFGF15V
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF15V
Description
Af/GF TR Duplex 15A 125V Iv
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747595 / 00032664747595
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.30 (Each)
Carton
$432.97 (Per 10)
Standard Packaging
$1,731.88 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
TRAFGF15V - Small Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
 
TRAFGF15V - Large Image
Attachments
 
 
TRAFGF15V - Specification Sheet
Other Links
 
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
 
TRAFGF15V - Other
Brochures
 
 
TRAFGF15V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15 A
Voltage Rating
125V
Descriptions
Description
AF/GF TR DUPLEX 15A 125V IV
Extra Long Description
EWD TRAFGF15V AF/GF TR Duplex 15A 1
Features
Eaton's Arc Fault Ground Fault (AF/GF) receptacles are dual-purpose circuit interrupters. In one convenient device, your wiring can be protected against both the dangerous arcs that can create fires and the ground faults that cause electrical shock. In addition, our AF/GF receptacles periodically self-test to ensure the readiness of both functions, feature trip indicators to help diagnose the fault, and protect against both series and parallel arcs. A lock-out function prevents mis-wired line-load connecti
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Ivory,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Product Type
Af/GF TR Duplex 15A 125V Iv
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF15V
GTIN
00032664747595
UPC
032664747595
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.401
Carton
10
Package
40
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Environmental Conditions
Tamper resistant
Standard
CSA Certified,UL Listed,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
9 View Store

M-Z

Location Stock Available
Salina
1 View Store
South Austin
1 View Store
These alternate items can be purchased instead of TRAFGF15V.
Jump To:

Similar Items

Similar items are close alternatives to TRAFGF15V, though they may not be 100% alike.

Cross Referenced

These items are similar to TRAFGF15V but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TRAFGF15V Eaton 00032664747595
AGTR1-I Leviton 00078477744499
AFGF152TRI Legrand Pass & Seymour 00785007055733

* All prices subject to change.

Begin Live Chat