TRAFGF20LA - Af/GF TR Duplex 20A 125V La

Eaton

  • $43.97 (Each)
  • $43.97 (Each)

  • $439.70 (Per 10)

  • $4,397.04 (Per 100)
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
TRAFGF20LA
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF20LA
Description
Af/GF TR Duplex 20A 125V La
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Light Almond, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747687 / 00032664747687
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.97 (Each)
Carton
$43.97 (Each)
Standard Packaging
$439.70 (Per 10)
Resources
Other Links
 
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
 
TRAFGF20LA - Other
Images
 
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Large Image
 
TRAFGF20LA - Small Image
 
TRAFGF20LA - Video
Attachments
 
 
TRAFGF20LA - Specification Sheet
Brochures
 
 
TRAFGF20LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Af/GF TR Duplex 20A 125V La
Description
AF/GF TR DUPLEX 20A 125V LA
extra long description
EWD TRAFGF20LA AF/GF TR Duplex 20A
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Light almond,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20A AFCI
Features
Eaton’s Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.
Additional Information
media
Yes
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF20LA
GTIN
00032664747687
UPC
032664747687
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,UL Listed,cULus Listed,CSA Certified
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat