TRAFGF20V - Af/GF TR Duplex 20A 125V Iv

Eaton

  • $43.97 (Each)
  • $43.97 (Each)

  • $439.70 (Per 10)

  • $4,397.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFGF20V
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF20V
Description
Af/GF TR Duplex 20A 125V Iv
Eaton Afgf Receptacle, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Afgf, Back and Side Wire, Ivory, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747694 / 00032664747694
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.97 (Each)
Carton
$43.97 (Each)
Standard Packaging
$439.70 (Per 10)
Resources
Images
 
 
TRAFGF20V - Large Image
 
TRAFGF20V - Large Image
 
TRAFGF20V - Large Image
 
TRAFGF20V - Large Image
 
TRAFGF20V - Large Image
 
TRAFGF20V - Large Image
 
TRAFGF20V - Small Image
 
TRAFGF20V - Video
Attachments
 
 
TRAFGF20V - Specification Sheet
Brochures
 
 
TRAFGF20V - Brochure
Other Links
 
 
TRAFGF20V - Other
 
TRAFGF20V - Other
 
TRAFGF20V - Other
 
TRAFGF20V - Other
 
TRAFGF20V - Other
 
TRAFGF20V - Other
 
TRAFGF20V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
20A
Descriptions
Product Type
Af/GF TR Duplex 20A 125V Iv
Description
AF/GF TR DUPLEX 20A 125V IV
extra long description
EWD TRAFGF20V AF/GF TR Duplex 20A 1
Features
Eaton’s Slim Dual Function Arc Fault/Ground Fault (AF/GF) receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers the slimmest in-box depths on the market that allows for easy installation, crisp design that is visually appealing and intuitive, and compliance with the latest UL and NEC safety standards. Eaton’s AF/GF receptacles are a great alternative to AF/GF breakers where local reset is desired.
Long Description
Eaton AFGF receptacle,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,AFGF,Back and side wire,Ivory,Brass,Receptacle,Tamper resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20A AFCI
Additional Information
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRAFGF20V
GTIN
00032664747694
UPC
032664747694
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper resistant
standard
UL Listed,NOM,cULus Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat