TRAFGF20W - Af/GF TR Duplex 20A 125V WH

Eaton

  • $47.85 (Each)
  • $47.85 (Each)

  • $478.53 (Per 10)

  • $4,785.31 (Per 100)

In-Stock: 71 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRAFGF20W
Manufacturer
Eaton
Manufacturer's Part Number
TRAFGF20W
Description
Af/GF TR Duplex 20A 125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664747700 / 00032664747700
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.85 (Each)
Carton
$47.85 (Each)
Standard Packaging
$478.53 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
71
Resources
Images
 
 
TRAFGF20W - Small Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Large Image
 
TRAFGF20W - Video
Other Links
 
 
TRAFGF20W - Other
 
TRAFGF20W - Other
 
TRAFGF20W - Other
 
TRAFGF20W - Other
 
TRAFGF20W - Other
 
TRAFGF20W - Other
 
TRAFGF20W - Other
Attachments
 
 
TRAFGF20W - Specification Sheet
Brochures
 
 
TRAFGF20W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing)
amperage rating
20A
Material, Color, and Finish
Color
White
Descriptions
Product Type
Duplex Receptacle
Description
AF/GF TR DUPLEX 20A 125V WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Features
Both arc fault protection and ground fault protection are required in kitchens and laundry areas according to the 2017 NEC, with expansion to further areas expected in coming code cycles. Eaton has long been a leader in ground fault and arc fault protection – both from the breaker and from the receptacle. Eaton’s AF/GF receptacle allows for local reset and provides protection from series arcs, parallel arcs, and ground faults using Eaton’s 15 years of arc fault experience to help reduce the number of unwan
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, WR, GFCI
Special Features
Matching Standard Size Thermoplastic Wallplate Included
extra long description
EWD TRAFGF20W AF/GF TR Duplex 20A 1
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
package quantity
1 CT;10 PK
Standards Met
UL Listed;AFCI;ULus Listed to UL 498 and UL 943, File no. E482200;Meets all UL 943 (GFCI), UL 498 (Receptacles), UL1699A and Applicable CSA Requirements;NOM Certified
dimensions
2.8150 IN X 2.0100 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRAFGF20W
GTIN
00032664747700
UPC
032664747700
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
AFGF receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Residential;Commercial;Industrial
standard
CSA Certified,cULus Listed,UL Listed,NOM
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat