TRBR15VBXSP - Rec, 15A-125V, Comm, Dup, TR, Ivory

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRBR15VBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15V-BXSP
Description
Rec, 15A-125V, Comm, Dup, TR, Ivory
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, Ivory, Tamper Resistant, 6.0 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668661 / 00032664668661
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15VBXSP - Small Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Large Image
 
TRBR15VBXSP - Video
Attachments
 
 
TRBR15VBXSP - Specification Sheet
Brochures
 
 
TRBR15VBXSP - Brochure
Other Links
 
 
TRBR15VBXSP - Other
 
TRBR15VBXSP - Other
 
TRBR15VBXSP - Other
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15V-BXSP REC,15A-125V,COMM,
Description
REC,15A-125V,COMM,DUP,TR,IVORY
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, Ivory, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, Comm
Special Features
Wiring Type Back and Side Wire
Additional Information
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15V-BXSP
GTIN
00032664668661
UPC
032664668661
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
6.0 lb
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
cULus Listed,NOM
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with TRBR15VBXSP.
Jump To:

Frequently Purchased Together

These items are compatible and complement TRBR15VBXSP, providing enhanced or expanded functionality.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: TRBR15WBXSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRBR15W-BXSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 26 ($144.04) ·
TRBR15WBXSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.54

Each

QTY:
Each
Add
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In...
  • Our Part #: B114RUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B114RUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($83.18) ·
B114RUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$166.37

Per 100

QTY:
Each
Add
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
  • Our Part #: TRGF15W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($230.30) · 60 ($1,381.80) ·
TRGF15W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.03

Each

QTY:
Each
Add
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.79

Per 100

QTY:
Each
Add
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($102.48) ·
MM420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF120
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($119.80) · 50 ($599.00) ·
CHF120 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.98

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds