TRBR15WBXSP - Rec, 15A-125V, Comm, Dup, TR, White

Eaton

  • $5.54 (Each)
  • $5.54 (Each)

  • $144.04 (Per 26)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRBR15WBXSP
Manufacturer
Eaton
Manufacturer's Part Number
TRBR15W-BXSP
Description
Rec, 15A-125V, Comm, Dup, TR, White
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Flush Mount, 1.24 In Length, 0.79 In Width, 4.00 In Height, PVC Material, White, Tamper Resistant, 6.0 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664668678 / 00032664668678
Weight per unit
0.212 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.54 (Each)
Standard Packaging
$144.04 (Per 26)
Resources
Images
 
 
TRBR15WBXSP - Small Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Large Image
 
TRBR15WBXSP - Video
Attachments
 
 
TRBR15WBXSP - Specification Sheet
Brochures
 
 
TRBR15WBXSP - Brochure
Other Links
 
 
TRBR15WBXSP - Other
Features
Current Rating
15 A
Number of Wires
3
Material
PVC
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
1.24 in
Width
0.79 in
Height
4.00 in
Descriptions
extra long description
EWD TRBR15W-BXSP REC,15A-125V,COMM,
Description
REC,15A-125V,COMM,DUP,TR,WHITE
Special Features
Wiring Type Back and Side Wire
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Flush Mount, 1.24 in Length, 0.79 in Width, 4.00 in Height, PVC Material, White, Tamper Resistant, 6.0 lb
Features
Commercial Specification Grade Straight Blade Receptacles - Tamper Resistant 15A-125V, NEMA 5-15R. Provides compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. “TR” designations provide visual identification.
Short Description
15 A, 125 V, Duplex Receptacle, White, TR, Comm
Additional Information
Resistance Properties
Tamper Resistant
package quantity
1 CT;26 PK
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Flush Mount
Standards Met
UL Listed;cULus Listed to UL 498, File no. E150;UL Verified to Federal Spec. WC-596G (TRBR only);NOM Certified
Made in USA
yes
media
Yes
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRBR15W-BXSP
GTIN
00032664668678
UPC
032664668678
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight
6.0 lb
Weight per each
0.212
Carton
1
Package
26
Uses, Certifications, and Standards
Application
Commercial;Indoor
nema rating
5-15R
standard
NOM,cULus Listed
You must have an account to view stock levels
These alternate items can be purchased instead of TRBR15WBXSP.
Jump To:

Cross Referenced

These items are similar to TRBR15WBXSP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CBRS15WTR Bryant Electric 00781786410657
TRBR15W Eaton Wiring Devices 00032664668678
BR15WHITR Hubbell Wiring Device-Kellems 00783585144092
TBR15-W Leviton 00078477381786
TRBR15V Eaton Wiring Devices 00032664668661
BR15ITR Hubbell Wiring Device-Kellems 00783585144085
RR15SWTR Hubbell Wiring Device-Kellems 00883778301544
T5320-W Leviton 00078477381618
3232TRSW Legrand Pass & Seymour 00785007240016
TR15I Legrand Pass & Seymour 00785007241648
TR15W Legrand Pass & Seymour 00785007241594
Add-on items are materials that you may be interested in purchasing along with TRBR15WBXSP.
Jump To:

Frequently Purchased Together

These items are compatible and complement TRBR15WBXSP, providing enhanced or expanded functionality.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In...
  • Our Part #: B114RUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B114RUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($83.18) ·
B114RUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$166.37

Per 100

QTY:
Each
Add
Weatherproof In-Use Cover, 1 Gang, 4.18 In (L) X 2.75 In (W) X 5.9 In (H), Horiz...
  • Our Part #: MM420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($102.48) ·
MM420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.81

Each

QTY:
Each
Add
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.79

Per 100

QTY:
Each
Add
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
  • Our Part #: TRGF15W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($230.30) · 60 ($1,381.80) ·
TRGF15W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.03

Each

QTY:
Each
Add
Gfci TWR Self Test Duplex 15A 125V WH
  • Our Part #: TWRGF15W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.80) · 60 ($1,396.80) ·
TWRGF15W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.28

Each

QTY:
Each
Add
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material...
  • Our Part #: CSB115W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CSB115W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($56.00) · 50 ($280.00) ·
CSB115W - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.60

Each

QTY:
Each
Add

* All prices subject to change.

false