TRCR20V - Rec TR Dup 20A 125V 2P3W Swire STR Iv

Eaton

  • $4.37 (Each)
  • $4.37 (Each)

  • $43.70 (Per 10)

  • $437.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TRCR20V
Manufacturer
Eaton
Manufacturer's Part Number
TRCR20V
Description
Rec TR Dup 20A 125V 2P3W Swire STR Iv
Eaton Commercial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Commercial, Flush, 125V, Side Wire, Ivory, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, PVC, Core Pack
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664722820 / 00032664722820
Weight per unit
0.154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.37 (Each)
Carton
$43.70 (Per 10)
Standard Packaging
$437.00 (Per 100)
Resources
Images
 
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Large Image
 
TRCR20V - Small Image
 
TRCR20V - Video
Attachments
 
 
TRCR20V - Specification Sheet
Other Links
 
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
 
TRCR20V - Other
Descriptions
Description
REC TR DUP 20A 125V 2P3W SWIRE STR IV
Product Type
Rec TR Dup 20A 125V 2P3W Swire STR Iv
extra long description
EWD TRCR20V Rec TR Dup 20A 125V 2P3
Features
Eaton’s straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Long Description
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant nylon face, PVC body, 5-20R, Duplex, Screw, PVC, Core pack
Special Features
Commercial Grade
Additional Information
dimensions
1.2400 IN X 0.7900 IN X 4.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRCR20V
GTIN
00032664722820
UPC
032664722820
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial specification grade
Packaging
Weight per each
0.154
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NOM,cULus Listed
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with TRCR20V.
Jump To:

Frequently Purchased Together

These items are compatible and complement TRCR20V, providing enhanced or expanded functionality.

Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • MFR Part #: PJ8V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 250 ($135.00) ·
PJ8V - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds