TRGF20V - Etn TR ST Gfci 20A 125V Iv

Eaton

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.40 (Per 10)
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
TRGF20V
Manufacturer
Eaton
Manufacturer's Part Number
TRGF20V
Description
Etn TR ST Gfci 20A 125V Iv
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Ivory, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013126 / 00032664013126
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Standard Packaging
$257.40 (Per 10)
Resources
Images
 
 
TRGF20V - Large Image
 
TRGF20V - Large Image
 
TRGF20V - Large Image
 
TRGF20V - Large Image
 
TRGF20V - Large Image
 
TRGF20V - Large Image
Other Links
 
 
TRGF20V - Other
 
TRGF20V - Other
 
TRGF20V - Other
 
TRGF20V - Other
 
TRGF20V - Other
Attachments
 
 
TRGF20V - Specification Sheet
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
Eaton tamper-resistant, self-test GFCI, 20A, 125V, Ivory, Slim design
Description
ETN TR ST GFCI 20A 125V IV
Product Type
Etn TR ST Gfci 20A 125V Iv
extra long description
EWD TRGF20V ETN TR ST GFCI 20A 125V
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
TRGF20V
Brand
Eaton
GTIN
00032664013126
UPC
032664013126
Taxonomies, Classifications, and Categories
Type
Slim GFCI receptacle
Category Description
Residential GFCI devices
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRGF20V.
Jump To:

Similar Items

Similar items are close alternatives to TRGF20V, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF20V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20V
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20V - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat