TRSGF15A - Gfci TR Self Test Duplex 15A 125V Al

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15A
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15A
Description
Gfci TR Self Test Duplex 15A 125V Al
Eaton Ground Fault Circuit Interrupter Receptacle, 15A, 125V, Back Wire and Side Wire, Gfci, Almond, Brass, Receptacle, Tamper Resistant, PVC, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739842 / 00032664739842
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$243.70 (Per 10)
Resources
Images
 
 
TRSGF15A - Large Image
 
TRSGF15A - Large Image
 
TRSGF15A - Small Image
 
TRSGF15A - Large Image
 
TRSGF15A - Video
Attachments
 
 
TRSGF15A - Specification Sheet
Other Links
 
 
TRSGF15A - Other
 
TRSGF15A - Other
 
TRSGF15A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125V
amperage rating
15A
Poles
Two-pole
Descriptions
Product Type
Gfci TR Self Test Duplex 15A 125V Al
Description
GFCI TR SELF TEST DUPLEX 15A 125V AL
extra long description
EWD TRSGF15A GFCI TR Self Test Dupl
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton ground fault circuit interrupter receptacle, 15A, 125V, Back wire and side wire, GFCI, Almond, Brass, Receptacle, Tamper resistant, PVC, 5-15R, Two-pole, three-wire, grounding
Special Features
15a GFCI
Additional Information
media
Yes
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGF15A
GTIN
00032664739842
UPC
032664739842
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat