TRSGF15BK - Gfci TR Self Test Duplex 15A 125V BK

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15BK
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15BK
Description
Gfci TR Self Test Duplex 15A 125V BK
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Black, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664739866 / 00032664739866
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$243.70 (Per 10)
Resources
Images
 
 
TRSGF15BK - Large Image
 
TRSGF15BK - Large Image
 
TRSGF15BK - Large Image
 
TRSGF15BK - Small Image
 
TRSGF15BK - Large Image
 
TRSGF15BK - Video
Attachments
 
 
TRSGF15BK - Specification Sheet
Other Links
 
 
TRSGF15BK - Other
 
TRSGF15BK - Other
 
TRSGF15BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
Voltage Rating
125 V
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Description
GFCI TR SELF TEST DUPLEX 15A 125V BK
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Black, Tamper Resistant
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, Black, GFCI, TR
Special Features
Specification Grade and Wiring Type Back and Side Wire
extra long description
EWD TRSGF15BK GFCI TR Self Test Dup
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
dimensions
2.8130 IN X 2.0000 IN X 4.6250 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF15BK
GTIN
00032664739866
UPC
032664739866
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
standard
cULus Listed,NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat