TRSGF15LAM - Gfci TR ST Dup 15A 125V W/Mid Wallplate La

Eaton

  • $31.28 (Each)
  • $31.28 (Each)

  • $312.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15LAM
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15LAM
Description
Gfci TR ST Dup 15A 125V W/Mid Wallplate La
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742859 / 00032664742859
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.28 (Each)
Standard Packaging
$312.80 (Per 10)
Resources
Images
 
 
TRSGF15LAM - Large Image
 
TRSGF15LAM - Large Image
 
TRSGF15LAM - Large Image
 
TRSGF15LAM - Large Image
 
TRSGF15LAM - Video
Attachments
 
 
TRSGF15LAM - Specification Sheet
Other Links
 
 
TRSGF15LAM - Other
 
TRSGF15LAM - Other
 
TRSGF15LAM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Light Almond, Tamper Resistant
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, Light Almond, GFCI, TR, w/mid
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD TRSGF15LA-M GFCI TR ST Dup 15A
Description
GFCI TR ST DUP 15A 125V W/MID WALLPLATE LA
Additional Information
Receptacle Type
Self Test Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
dimensions
2.0100 IN X 3.2600 IN X 6.0100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF15LAM
GTIN
00032664742859
UPC
032664742859
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.415
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat