TRSGF15WM - Gfci TR ST Dup 15A 125V W/Mid Wallplate WH

Eaton

  • $24.37 (Each)
  • $24.37 (Each)

  • $243.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRSGF15WM
Manufacturer
Eaton
Manufacturer's Part Number
TRSGF15WM
Description
Gfci TR ST Dup 15A 125V W/Mid Wallplate WH
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664742903 / 00032664742903
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Standard Packaging
$243.70 (Per 10)
Resources
Images
 
 
TRSGF15WM - Small Image
 
TRSGF15WM - Large Image
 
TRSGF15WM - Large Image
 
TRSGF15WM - Large Image
 
TRSGF15WM - Large Image
 
TRSGF15WM - Large Image
 
TRSGF15WM - Video
Attachments
 
 
TRSGF15WM - Specification Sheet
Other Links
 
 
TRSGF15WM - Other
 
TRSGF15WM - Other
 
TRSGF15WM - Other
 
TRSGF15WM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon (Top Housing);PVC (Bottom Housing)
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Poles
Two-pole
amperage rating
15A
Material, Color, and Finish
Color
White
Descriptions
Product Type
Self-Test Duplex Receptacle
Long Description
Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Nylon (Top Housing);PVC (Bottom Housing) Material, White, Tamper Resistant
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
Features
GFCI receptacles are designed with the safety of the user in mind. In commercial and industrial areas like public bathrooms, breakrooms and food service areas, the NEC(R) requires GFCI receptacles. Arrow Hart Self-Test GFCI receptacles are UL Listed and fully compliant with all of the latest UL943 Class A GFCI and UL498 requirements. The Self-Test GFCIs conduct an automatic test periodically to ensure GFCI protection. The device will trip and will not reset if GFCI protection is not available. Additionally
Short Description
15 A, 125 V, Self-Test Duplex Receptacle, White, GFCI, TR, WR
extra long description
EWD TRSGF15W-M GFCI TR ST Dup 15A 1
Description
GFCI TR ST DUP 15A 125V W/MID WALLPLATE WH
Additional Information
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
Receptacle Type
Self Test Duplex
media
Yes
dimensions
2.0550 IN X 3.2880 IN X 6.0720 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TRSGF15WM
GTIN
00032664742903
UPC
032664742903
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.415
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15R
environmental conditions
Tamper resistant
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat