TRSGFNL15W - NL Gfci TR ST Duplex 15A 125V WH

Eaton

  • $28.75 (Each)
  • $28.75 (Each)

  • $287.50 (Per 10)
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
TRSGFNL15W
Manufacturer
Eaton
Manufacturer's Part Number
TRSGFNL15W
Description
NL Gfci TR ST Duplex 15A 125V WH
Eaton Gfci Receptacle, Nightlight, Tamper Resistant, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Night Light, Brass, Receptacle, Tamper Resistant, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743191 / 00032664743191
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.75 (Each)
Standard Packaging
$287.50 (Per 10)
Resources
Images
 
 
TRSGFNL15W - Small Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Large Image
 
TRSGFNL15W - Video
Attachments
 
 
TRSGFNL15W - Specification Sheet
Other Links
 
 
TRSGFNL15W - Other
 
TRSGFNL15W - Other
 
TRSGFNL15W - Other
 
TRSGFNL15W - Other
 
TRSGFNL15W - Other
 
TRSGFNL15W - Other
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
125V
amperage rating
15A
Descriptions
Product Type
NL Gfci TR ST Duplex 15A 125V WH
Description
NL GFCI TR ST DUPLEX 15A 125V WH
extra long description
EWD TRSGFNL15W NL GFCI TR ST Duplex
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Long Description
Eaton GFCI receptacle,Nightlight,Tamper resistant,Self-test,#14 - 10 AWG,15A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Night light,Brass,Receptacle,Tamper resistant,Polycarbonate,5-15R,Two-pole, three-wire, grounding
Special Features
15a GFCI
Additional Information
dimensions
2.0600 IN X 2.8600 IN X 4.7100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TRSGFNL15W
GTIN
00032664743191
UPC
032664743191
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
environmental conditions
Tamper resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat