TRUSBAC20BKL - 5.0A Usb A-C Duplex Recp 20A 125V B

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBAC20BKL
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBAC20B-K-L
Description
5.0A Usb A-C Duplex Recp 20A 125V B
Eaton Combination Usb Type A and C Charger, 20 A 5-20R Receptacle, Brown, Usb, Brass, Flush, Two-Pole, Tamper Resistant, Decorator, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664756030 / 00032664756030
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBAC20BKL - Small Image
 
TRUSBAC20BKL - Large Image
 
TRUSBAC20BKL - Large Image
 
TRUSBAC20BKL - Large Image
 
TRUSBAC20BKL - Large Image
 
TRUSBAC20BKL - Video
Attachments
 
 
TRUSBAC20BKL - Specification Sheet
Other Links
 
 
TRUSBAC20BKL - Other
 
TRUSBAC20BKL - Other
 
TRUSBAC20BKL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TRUSBAC20B-K-L 5.0A USB A-C DUP
Description
5.0A USB A-C DUPLEX RECP 20A 125V B
Product Type
5.0A Usb A-C Duplex Recp 20A 125V B
Features
Eaton's USB charging receptacles offer fast, convenient and efficient charging of portable electronic devices directly from a standard outlet without bulky adapters or powered computers. Ideal for the home office, bedroom or kitchen, USB devices replace the electrical receptacle of any standard wall outlet, so you can virtually charge smart phones, tablets, e-readers and cameras. Eaton's USB charging solutions eliminate clutter in residential and commercial environments and are compatible with USB Type-A a
Long Description
Eaton Combination USB Type A and C Charger, 20 A 5-20R Receptacle, Brown, USB, Brass, Flush, Two-pole, Tamper resistant, Decorator, 125V
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
1.6700 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBAC20B-K-L
GTIN
00032664756030
UPC
032664756030
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.335
Carton
1
Package
4
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat