TRUSBC15BKB0X - 5.0A Usb Type C Duplex Recep 15A 125V BK

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBC15BKB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBC15BK-BOX
Description
5.0A Usb Type C Duplex Recep 15A 125V BK
Eaton Combination Usb Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Black, Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664753268 / 00032664753268
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBC15BKB0X - Small Image
 
TRUSBC15BKB0X - Large Image
 
TRUSBC15BKB0X - Video
Attachments
 
 
TRUSBC15BKB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
5.0A USB TYPE C DUPLEX RECEP 15A 125V BK
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
extra long description
EWD TRUSBC15BK-BOX 5.0A USB Type C
Product Type
5.0A Usb Type C Duplex Recep 15A 125V BK
Long Description
Eaton Combination USB Type-C Charger, 15A 5-15R Receptacle, 5A, 125 Vac, Black, Box
Special Features
Standard grade deco
Additional Information
media
Yes
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBC15BK-BOX
GTIN
00032664753268
UPC
032664753268
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Combination USB charger with duplex receptacle
Packaging
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat