TRUSBC20WKL - 5.0A Usb Type C Duplex Recep 20A 125V W

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBC20WKL
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBC20W-K-L
Description
5.0A Usb Type C Duplex Recep 20A 125V W
Eaton Combination Usb Type-C Charger, 20A 5-20R Receptacle, 5A, 125 Vac, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664753480 / 00032664753480
Weight per unit
0.335 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRUSBC20WKL - Large Image
 
TRUSBC20WKL - Large Image
 
TRUSBC20WKL - Large Image
 
TRUSBC20WKL - Video
Attachments
 
 
TRUSBC20WKL - Specification Sheet
Other Links
 
 
TRUSBC20WKL - Other
 
TRUSBC20WKL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
EWD TRUSBC20W-K-L 5.0A USB Type C D
Long Description
Eaton Combination USB Type-C Charger, 20A 5-20R Receptacle, 5A, 125 Vac, White
Special Features
Commercial grade deco
Product Type
5.0A Usb Type C Duplex Recep 20A 125V W
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Description
5.0A USB TYPE C DUPLEX RECEP 20A 125V W
Additional Information
dimensions
1.4000 IN X 1.3000 IN X 4.1900 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TRUSBC20W-K-L
GTIN
00032664753480
UPC
032664753480
Taxonomies, Classifications, and Categories
Type
Combination USB charger with duplex receptacle
Category Description
Residential receptacles
Packaging
Weight per each
0.335
Carton
1
Package
4
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat