TRUSBPDC15WB0X - 60W Usb Type C W/PD Dup Recpt 15A 125V W

Eaton

  • $98.56 (Each)
  • $98.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRUSBPDC15WB0X
Manufacturer
Eaton
Manufacturer's Part Number
TRUSBPDC15W-BOX
Description
60W Usb Type C W/PD Dup Recpt 15A 125V W
Eaton Combination Usb Type-C Charger With Power Delivery, 15A 5-15R Receptacle, 60W, 125VAC, W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
032664016233 / 00032664016233
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.56 (Each)
Carton
$98.56 (Each)
Resources
Images
 
 
TRUSBPDC15WB0X - Large Image
 
TRUSBPDC15WB0X - Small Image
 
TRUSBPDC15WB0X - Video
Attachments
 
 
TRUSBPDC15WB0X - Specification Sheet
Brochures
 
 
TRUSBPDC15WB0X - Brochure
Other Links
 
 
TRUSBPDC15WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Combination USB Type-C Charger with Power Delivery, 15A 5-15R Receptacle, 60W,125Vac, W
Product Type
60W Usb Type C W/PD Dup Recpt 15A 125V W
extra long description
EWD TRUSBPDC15W-BOX 60W USB Type C
Features
Eaton's family of USB charging receptacles offer fast, convenient and efficient charging for all your electronic devices directly from a standard outlet without the need of bulky adapters or charging bricks. Whether you are in a residential or commercial setting, eliminate clutter and charge your smart phone, tablet or even larger devices such as laptops with Eaton's wide range of USB charging solutions.
Description
60W USB TYPE C W/PD DUP RECPT 15A 125V W
Additional Information
dimensions
1.7900 IN X 2.0300 IN X 4.2100 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
TRUSBPDC15W-BOX
Brand
Eaton
GTIN
00032664016233
UPC
032664016233
Taxonomies, Classifications, and Categories
Type
USB with power delivery
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat