TRVGF15BK - 15A TR Iv GFI Rec

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF15BK
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF15BK
Description
15A TR Iv GFI Rec
Gfci TR Deco Duplex 15A 125V BK
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664665691 / 00032664665691
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
TRVGF15BK - Brochure
Images
 
 
TRVGF15BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Material
Nylon Top Housing, PVC Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci TR Deco Duplex 15A 125V BK
Description
15A TR IV GFI REC
Long Description
GFCI TR Deco Duplex 15A 125V BK
Special Features
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRVGF15BK
sub brand
Arrow Hart
GTIN
00032664665691
UPC
032664665691
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
UL mA
Application
Specific Grade
Enclosure
Tamper Resistant NEC Requirements
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRVGF15BK.
Jump To:

Similar Items

Similar items are close alternatives to TRVGF15BK, though they may not be 100% alike.

Self-Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF15BK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF15BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($243.70) ·
TRSGF15BK - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.37

Each

QTY:
Each
Add
Gfci Recep TR 15A125V20A FD Thru BK
  • Our Part #: 1595TRBK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1595-TRBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($169.90) ·
1595TRBK - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat