TRVGF15V - 15A TR Iv GFI Rec

Eaton

  • $15.99 (Each)
  • $15.99 (Each)

  • $159.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF15V
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF15V
Description
15A TR Iv GFI Rec
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 In Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664665745 / 00032664665745
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.99 (Each)
Standard Packaging
$159.90 (Per 10)
Resources
Images
 
 
TRVGF15V - Small Image
 
TRVGF15V - Large Image
Brochures
 
 
TRVGF15V - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Nylon (Top Housing);PVC (Bottom Housing)
connection
4714 Lm
amperage rating
15 A
Poles
2 Pole/ 3 Wire
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Duplex Receptacle
Description
15A TR IV GFI REC
Short Description
15 A, 125 V, Duplex Receptacle, Ivory, TR, WR
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Screw Mount, 1.3 in Width, Nylon (Top Housing);PVC (Bottom Housing) Material, Ivory, Tamper Resistant
Special Features
Specification Grade and Wiring Type Back and Side Wire
Additional Information
Receptacle Type
Duplex
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;NEC Requirement
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRVGF15V
sub brand
Arrow Hart
GTIN
00032664665745
UPC
032664665745
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15
Application
Residential Home;Apartment Buildings;Extended Stay Hotels;Assisted Living Facilities;Retirement Communities
Enclosure
Tamper Resistant NEC Requirements
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat