TRVGF20WSP - 20A TR GFI WH Dec Duplx Rec

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRVGF20WSP
Manufacturer
Eaton
Manufacturer's Part Number
TRVGF20W-SP
Description
20A TR GFI WH Dec Duplx Rec
Tamper Resistant 20A-125V Gfci, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664668821 / 00032664668821
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TRVGF20WSP - Small Image
 
TRVGF20WSP - Large Image
Brochures
 
 
TRVGF20WSP - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Top Housing, PVC Bottom Housing
Voltage Rating
125 A
Poles
2 Pole/ 3 Wire
amperage rating
20 A
connection
4714 Lm
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Tamper Resistant 20A-125V Gfci, White
Description
20A TR GFI WH DEC DUPLX REC
Special Features
Specification Grade, Tamper Resistant, Wiring Type Back and Side Wire
Long Description
Tamper Resistant 20A-125V GFCI, white
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
TRVGF20W-SP
sub brand
Arrow Hart
GTIN
00032664668821
UPC
032664668821
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Duplex, GFCI, Straight Blade
Availability
Status
Inactive
Packaging
Weight per each
3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Specific Grade
Enclosure
Tamper Resistant NEC Requirements
standard
UL mA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TRVGF20WSP.
Jump To:

Similar Items

Similar items are close alternatives to TRVGF20WSP, though they may not be 100% alike.

Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: TRSGF20W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TRSGF20W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($257.40) ·
TRSGF20W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$25.74

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat