TWRGF15GY - TWR ST Gfci 15A 125V Gy

Eaton

  • $23.28 (Each)
  • $23.28 (Each)

  • $232.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRGF15GY
Manufacturer
Eaton
Manufacturer's Part Number
TWRGF15GY
Description
TWR ST Gfci 15A 125V Gy
Eaton Tamper and Weather-Resistant, Self-Test Gfci, 15A, 125V, Gray, Slim Design
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
N/A
UPC/GTIN
032664013294 / 00032664013294
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.28 (Each)
Standard Packaging
$232.80 (Per 10)
Resources
Images
 
 
TWRGF15GY - Small Image
 
TWRGF15GY - Large Image
 
TWRGF15GY - Large Image
 
TWRGF15GY - Large Image
 
TWRGF15GY - Large Image
 
TWRGF15GY - Large Image
 
TWRGF15GY - Large Image
360 Images
 
 
TWRGF15GY - 360 Image
Attachments
 
 
TWRGF15GY - Specification Sheet
Other Links
 
 
TWRGF15GY - Other
 
TWRGF15GY - Other
 
TWRGF15GY - Other
 
TWRGF15GY - Other
 
TWRGF15GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Etn TWR ST Gfci 15A 125V Gy
extra long description
EWD TWRGF15GY ETN TWR ST GFCI 15A 1
Features
The Eaton slim GFCI receptacles are designed with quick installation, ease-of-use and safety in mind. The updated design offers one of the slimmest depths on the market that allows for quick installation, crisp design that is both visually appealing and intuitive, and compliance with the latest UL943 and UL498 Safety Standards.
Description
TWR ST GFCI 15A 125V GY
Long Description
Eaton tamper and weather-resistant, self-test GFCI, 15A, 125V, Gray, Slim design
Additional Information
dimensions
1.0300 IN X 1.6900 IN X 4.1900 IN
Manufacturer Information
Manufacturers Part Number
TWRGF15GY
Brand
Eaton
GTIN
00032664013294
UPC
032664013294
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Slim GFCI receptacle
Packaging
Weight per each
3.9
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat