TWRSGF15GY - Gfci TWR Self Test Duplex 15A 125V Gy

Eaton

  • $25.74 (Each)
  • $25.74 (Each)

  • $257.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWRSGF15GY
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF15GY
Description
Gfci TWR Self Test Duplex 15A 125V Gy
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Gray, Tamper Resistant, Weather Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743320 / 00032664743320
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.74 (Each)
Standard Packaging
$257.40 (Per 10)
Resources
Images
 
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Large Image
 
TWRSGF15GY - Video
Attachments
 
 
TWRSGF15GY - Specification Sheet
Other Links
 
 
TWRSGF15GY - Other
 
TWRSGF15GY - Other
 
TWRSGF15GY - Other
 
TWRSGF15GY - Other
 
TWRSGF15GY - Other
 
TWRSGF15GY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
amperage rating
15A
Poles
Two-pole
Material, Color, and Finish
Color
Gray
Descriptions
Description
GFCI TWR SELF TEST DUPLEX 15A 125V GY
Product Type
Self Test Duplex Receptacle
Long Description
Self Test Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, Back and Side Wired Connection, Screw Mount, Gray, Tamper Resistant, Weather Resistant
Short Description
15 A, 125 V, Self Test Duplex Receptacle, Gray
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD TWRSGF15GY GFCI TWR Self Test D
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
Receptacle Type
Self Test Duplex
Connection Type
Back and Side Wired
Mounting Type
Screw Mount
Resistance Properties
Tamper Resistant;Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498 & UL943, File no. E60120;NOM 426
dimensions
2.0540 IN X 2.8530 IN X 3.1950 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
TWRSGF15GY
GTIN
00032664743320
UPC
032664743320
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15R
Application
Residential
standard
cULus Listed
environmental conditions
Tamper and weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat