TWRSGF20LA - Gfci TWR Self Test Duplex 20A 125V La

Eaton

  • $27.21 (Each)
  • $27.21 (Each)

  • $272.10 (Per 10)

Availability: In Stock Locally
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
TWRSGF20LA
Manufacturer
Eaton
Manufacturer's Part Number
TWRSGF20LA
Description
Gfci TWR Self Test Duplex 20A 125V La
Eaton Gfci Receptacle, Weather Resistant, Tamper Resistant, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Tamper and Weather Resistant, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743016 / 00032664743016
Weight per unit
0.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.21 (Each)
Standard Packaging
$272.10 (Per 10)
Resources
Images
 
 
TWRSGF20LA - Small Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Large Image
 
TWRSGF20LA - Video
Attachments
 
 
TWRSGF20LA - Specification Sheet
Other Links
 
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
 
TWRSGF20LA - Other
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
125V
amperage rating
20A
Descriptions
Product Type
Gfci TWR Self Test Duplex 20A 125V La
Description
GFCI TWR SELF TEST DUPLEX 20A 125V LA
extra long description
EWD TWRSGF20LA GFCI TWR Self Test D
Long Description
Eaton GFCI receptacle,Weather resistant,Tamper resistant,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,Back and side wire,Light almond,Brass,Tamper and weather resistant,Polycarbonate,5-20R,Two-pole, three-wire, grounding
Special Features
20a GFCI
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
2.2100 IN X 2.9100 IN X 4.5100 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
TWRSGF20LA
GTIN
00032664743016
UPC
032664743016
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.395
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
environmental conditions
Tamper and weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TWRSGF20LA.
Jump To:

Similar Items

Similar items are close alternatives to TWRSGF20LA, though they may not be 100% alike.

Eaton Tamper and Weather-Resistant, Self-Test Gfci, 20A, 125V, Light Almond, Sli...
  • Our Part #: TWRGF20LA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TWRGF20LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($260.20) ·
TWRGF20LA - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat