VGF15LA - 15A LT-Alm Gfci RCPT

Eaton

  • $11.34 (Each)
  • $11.34 (Each)

  • $113.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGF15LA
Manufacturer
Eaton
Manufacturer's Part Number
VGF15LA
Description
15A LT-Alm Gfci RCPT
Gfci Deco Duplex 15A 125V La
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657641 / 00032664657641
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Standard Packaging
$113.40 (Per 10)
Resources
Images
 
 
VGF15LA - Small Image
 
VGF15LA - Large Image
Brochures
 
 
VGF15LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Duplex 15A 125V La
Description
15A LT-ALM GFCI RCPT
Long Description
GFCI Deco Duplex 15A 125V LA
Special Features
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGF15LA
sub brand
Arrow Hart
GTIN
00032664657641
UPC
032664657641
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital,GFCI,Back And Side Wire
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat