VGF15VM - 15A Ivy Gfci RCPT

Eaton

  • $11.59 (Each)
  • $11.59 (Each)

  • $115.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGF15VM
Manufacturer
Eaton
Manufacturer's Part Number
VGF15V-M
Description
15A Ivy Gfci RCPT
Gfci Deco Duplex 15A 125V Mid WLPLT Iv
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657719 / 00032664657719
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.59 (Each)
Carton
$11.59 (Each)
Standard Packaging
$115.90 (Per 10)
Resources
Brochures
 
 
VGF15VM - Brochure
Images
 
 
VGF15VM - Small Image
 
VGF15VM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Voltage Rating
125 A
amperage rating
15 A
Poles
2 Pole/ 3 Wire
connection
4714 Lm
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Duplex 15A 125V Mid WLPLT Iv
Description
15A IVY GFCI RCPT
Special Features
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
Long Description
GFCI Deco Duplex 15A 125V Mid Wlplt IV
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGF15V-M
sub brand
Arrow Hart
GTIN
00032664657719
UPC
032664657719
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital,GFCI,Back And Side Wire
Availability
Status
Inactive
Packaging
Weight per each
5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat