VGF20W - 20A WHT Gfci RCPT

Eaton

  • $16.99 (Each)
  • $16.99 (Each)

  • $169.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VGF20W
Manufacturer
Eaton
Manufacturer's Part Number
VGF20W
Description
20A WHT Gfci RCPT
Gfci Deco Duplex 20A 125V WH
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664657870 / 00032664657870
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.99 (Each)
Carton
$16.99 (Each)
Standard Packaging
$169.90 (Per 10)
Resources
Images
 
 
VGF20W - Small Image
 
VGF20W - Large Image
Brochures
 
 
VGF20W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
4714 Lm
Material
Nylon Top Housing, Polycarbonate Bottom Housing
Voltage Rating
125 A
Poles
2 Pole/ 3 Wire
amperage rating
20 A
Dimensions and Weight
Width
1.3 in
Descriptions
Product Type
Gfci Deco Duplex 20A 125V WH
Description
20A WHT GFCI RCPT
Special Features
Hospital Grade, Tamper Resistant, Wiring Type Back and Side Wire, With Standard Size Unbreakable Wallplate
Long Description
GFCI Deco Duplex 20A 125V WH
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
VGF20W
sub brand
Arrow Hart
GTIN
00032664657870
UPC
032664657870
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Hospital,GFCI,Back And Side Wire
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Hospital grade
Enclosure
Hospital Grade Tamper Reisitant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat