WACDLASPL - Accessory Dimmer, Light Almond

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WACDLASPL
Manufacturer
Eaton
Manufacturer's Part Number
WACD-LA-SP-L
Description
Accessory Dimmer, Light Almond
Eaton Wi-Fi Smart Dimmer, Flush, 120V, Back and Side Wire, Light Almond, Single-Pole, Three-Way, 32°F to 104°F (0°C to 40°C), Single-Phase, Multi-Location, PC/PBT, WFD30, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
786689366728 / 00786689366728
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WACDLASPL - Large Image
 
WACDLASPL - Small Image
 
WACDLASPL - Large Image
 
WACDLASPL - Large Image
 
WACDLASPL - Large Image
Other Links
 
 
WACDLASPL - Other
 
WACDLASPL - Other
 
WACDLASPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Phase
Single-phase
Descriptions
extra long description
EWD WACD-LA-SP-L Accessory Dimmer,
Features
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
Description
ACCESSORY DIMMER, LIGHT ALMOND
Product Type
Accessory Dimmer, Light Almond
Long Description
Eaton Wi-Fi smart dimmer, Flush, 120V, Back and side wire, Light Almond, Single-pole, Three-way, 32°F to 104°F (0°C to 40°C), Single-phase, Multi-location, PC/PBT, WFD30, WiFi
Additional Information
dimensions
2.2600 IN X 2.2600 IN X 6.4100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WACD-LA-SP-L
GTIN
00786689366728
UPC
786689366728
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Accessory
Availability
Status
Inactive
Packaging
Weight per each
0.37
Carton
1
Package
36
Uses, Certifications, and Standards
Operating Temperature
32 to 104 °F (0 to 40 °C)
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
cULus Listed,NOM,cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat