WFD30LASPL - Wi-Fi Smart Univ Dimmer, LT Almond

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 36)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WFD30LASPL
Manufacturer
Eaton
Manufacturer's Part Number
WFD30-LA-SP-L
Description
Wi-Fi Smart Univ Dimmer, LT Almond
Eaton Wi-Fi Smart Dimmer Switch, Residential, Flush, 120V, Back and Side Wire, Light Almond, 60HZ, Single-Pole, Multi, Single-Gang, , 450W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Used With Wacd, Wifi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121107 - Lighting control systems
UPC/GTIN
786689366858 / 00786689366858
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WFD30LASPL - Large Image
 
WFD30LASPL - Large Image
 
WFD30LASPL - Large Image
 
WFD30LASPL - Large Image
 
WFD30LASPL - Small Image
Other Links
 
 
WFD30LASPL - Other
 
WFD30LASPL - Other
 
WFD30LASPL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
450 W (LED, CFL), 600 W (INC/HAL, ELV, MLV)
Descriptions
extra long description
EWD WFD30-LA-SP-L Wi-Fi Smart Univ
Features
Wi-fi smart switches, receptacles, and dimmers from Eaton set up quickly and easily with Amazon's Alexa app–no other hubs or controllers are necessary. Plus Frustration Free Setup starts the connection automatically. Schedule lights to go on and off–and even dim–to fit your daily routine. Save energy and feel more comfortable and secure. You can even add voice-control using an Amazon Echo device.
Description
WI-FI SMART UNIV DIMMER, LT ALMOND
Product Type
Wi-Fi Smart Univ Dimmer, LT Almond
Long Description
Eaton Wi-Fi smart dimmer switch,Residential,Flush,120V,Back and side wire,Light Almond,60Hz,Single-pole,Multi,Single-gang,,450W Dimmable LED/CFL,600W Incandescent,Halogen,Magnetic Low Voltage,Electronic Low Voltage,Used with WACD, WiFi
Additional Information
dimensions
2.2600 IN X 2.2600 IN X 6.4100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WFD30-LA-SP-L
GTIN
00786689366858
UPC
786689366858
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer switch
Packaging
Weight per each
0.37
Carton
1
Package
36
Uses, Certifications, and Standards
Frequency Rating
60 Hz
standard
NOM,cULus Listed,California Code of Regulations Title 24
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Operating Temperature
32 to 104 °F (0 to 40 °C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat