WIUX1CL - While-In-Use Extra Duty Cover 1G CL

Eaton

  • $13.30 (Each)
  • $13.30 (Each)

  • $66.50 (Per 5)

In-Stock: 1,533 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WIUX1CL
Manufacturer
Eaton
Manufacturer's Part Number
WIUX-1CL
Description
While-In-Use Extra Duty Cover 1G CL
Eaton While-In-Use Extra Duty Cover 1G Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664006401 / 00032664006401
Weight per unit
0.354 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.30 (Each)
Standard Packaging
$66.50 (Per 5)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
1,533
Resources
Images
 
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Large Image
 
WIUX1CL - Small Image
 
WIUX1CL - Large Image
Brochures
 
 
WIUX1CL - Brochure
Other Links
 
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
 
WIUX1CL - Other
Attachments
 
 
WIUX1CL - Specification Sheet
360 Images
 
 
WIUX1CL - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Description
WHILE-IN-USE EXTRA DUTY COVER 1G CL
Extra Long Description
EWD WIUX-1CL While-In-Use Extra Dut
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Long Description
Eaton While-In-Use Extra Duty Cover 1G Clear
Product Type
While-In-Use Extra Duty Cover 1G Clear
Additional Information
Dimensions
3.4800 IN X 3.9300 IN X 5.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
WIUX-1CL
GTIN
00032664006401
UPC
032664006401
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
0.354
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
NEMA compliant
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat