WIUX2CL - While-In-Use Extra Duty Cover 2G Clear

Eaton

  • $18.11 (Each)
  • $18.11 (Each)

  • $54.33 (Per 3)
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
WIUX2CL
Manufacturer
Eaton
Manufacturer's Part Number
WIUX-2CL
Description
While-In-Use Extra Duty Cover 2G Clear
Eaton While-In-Use Extra Duty Cover 2G Clear
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
032664006494 / 00032664006494
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.11 (Each)
Standard Packaging
$54.33 (Per 3)
Resources
Images
 
 
WIUX2CL - Large Image
 
WIUX2CL - Small Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
 
WIUX2CL - Large Image
Brochures
 
 
WIUX2CL - Brochure
Other Links
 
 
WIUX2CL - Other
Attachments
 
 
WIUX2CL - Specification Sheet
360 Images
 
 
WIUX2CL - 360 Image
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
Polycarbonate
Descriptions
extra long description
EWD WIUX-2CL While-In-Use Extra Dut
Product Type
While-In-Use Extra Duty Cover 2G Clear
Features
From spring-loaded metallic covers to our While-In-Use enclosures, our family of weatherproof covers are designed for longevity in virtually any outdoor, indoor, wet or damp location. Whether you're looking for impact and corrosion-resistant products for an industrial job or flexible installation options for a residential home, you can rely on Eaton's superior performance to help get the job done quickly without sacraficing quality.
Description
WHILE-IN-USE EXTRA DUTY COVER 2G CLEAR
Long Description
Eaton While-In-Use Extra Duty Cover 2G Clear
Additional Information
dimensions
3.4800 IN X 5.5100 IN X 6.0100 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
WIUX-2CL
GTIN
00032664006494
UPC
032664006494
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-in-Use cover
Packaging
Weight per each
0.01
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
NEMA compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WIUX2CL.
Jump To:

Similar Items

Similar items are close alternatives to WIUX2CL, though they may not be 100% alike.

Weatherproof In-Use Cover, 2 Gang, 5.43 In (L) X 5.54 In (W) X 2.75 In (H), Vert...
  • Our Part #: MM2420C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM2420C
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.92) ·
MM2420C - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat