WRSGF20W - Gfci WR ST Duplex 20A 125V WH

Eaton

  • $25.54 (Each)
  • $25.54 (Each)

  • $255.35 (Per 10)

  • $2,553.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WRSGF20W
Manufacturer
Eaton
Manufacturer's Part Number
WRSGF20W
Description
Gfci WR ST Duplex 20A 125V WH
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.27 In Width, 4.20 In Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
032664743122 / 00032664743122
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.54 (Each)
Carton
$25.54 (Each)
Standard Packaging
$255.35 (Per 10)
Resources
Images
 
 
WRSGF20W - Small Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Large Image
 
WRSGF20W - Video
Attachments
 
 
WRSGF20W - Specification Sheet
Other Links
 
 
WRSGF20W - Other
 
WRSGF20W - Other
 
WRSGF20W - Other
 
WRSGF20W - Other
 
WRSGF20W - Other
 
WRSGF20W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body)
amperage rating
20A
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
4.20 in
Length
1.68 in
Width
1.27 in
Descriptions
Product Type
Duplex Receptacle
Description
GFCI WR ST DUPLEX 20A 125V WH
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Screw Mount, 1.68 in Length, 1.27 in Width, 4.20 in Height, Thermoplastic, Nylon 6/6 (Top Body);Thermoplastic, PVC (Bottom Body) Material, White, Weather Resistant
Features
Specification Grade - Weather Resistant Duplex GFCIs are built to meet every need in commercial, industrial and institutional settings, whether permanent or temporary – and is fully compliant with the latest UL943 standards for GFCIs, providing the most recent change to the standard by offering self testing capability. Complies with 2017 NEC Article 406.9 that states that all receptacles installed in wet or damp locations must be weather resistant. Weather resistant receptacles offer protection from rain,
Short Description
20 A, 125 V, Duplex Receptacle, White, TR, WR, GFCI
Special Features
If No Gfci Protection Is Present;The Receptacle Will Render Itself Inoperable and a Red Indicator Light Will Glow Notifying The User There Is No Power and The Device Must Be Replaced.
extra long description
EWD WRSGF20W GFCI WR ST Duplex 20A
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Screw
Mounting Type
Screw Mount
Resistance Properties
Weather Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;cULus Listed to UL498;UL Certified to CSA C22.2, no. 42;Meets all UL943 (GFCI) and UL498 (receptacles) requirements;NOM/ANSI Certified
dimensions
2.0800 IN X 2.8760 IN X 4.6870 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Arrow Hart
Manufacturers Part Number
WRSGF20W
GTIN
00032664743122
UPC
032664743122
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
GFCI receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.39
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial;Residential
standard
cULus Listed
environmental conditions
Weather resistant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat