14114MBSSFT - 1/4" X 1-1/4" SS MB FT

FAS

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14114MBSSFT
Manufacturer's Part Number
14114MBSSFT
Description
1/4" X 1-1/4" SS MB FT
Flexible Metal Hose, Stainless Steel Material, 1/4 In Overall Length, 1-1/4 In Overall Width
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Overall Length
1/4 in
Descriptions
Short Description
Flexible Metal Hose, Stainless Steel, 1/4 x 1-1/4 in
Product Type
Flexible Metal Hose
Long Description
Flexible Metal Hose, Stainless Steel Material, 1/4 in Overall Length, 1-1/4 in Overall Width
Description
1/4" X 1-1/4" SS MB FT
Additional Information
Overall Width
1-1/4 in
Manufacturer Information
Brand
FASTENERS, INC.
Manufacturers Part Number
14114MBSSFT
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat