14HNSS - 1/4" SS Hex Nut

FAS

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14HNSS
Manufacturer's Part Number
14HNSS
Description
1/4" SS Hex Nut
Hex Nut, 1/4 In (Id) Diameter, Hex Drive Type, Hex Head Style, Stainless Steel Material, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID)
Descriptions
Product Type
Hex Nut
Long Description
Hex Nut, 1/4 in (ID) Diameter, Hex Drive Type, Hex Head Style, Stainless Steel Material, 1 CT Package Quantity
Short Description
Hex Nut, Stainless Steel, Hex Head, 1/4 in (ID), 1 CT
Description
1/4" SS HEX NUT
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
14HNSS
Brand
FASTENERS, INC.
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat