14LWSS - 1/4" SS Lock Washer

FAS

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14LWSS
Manufacturer's Part Number
14LWSS
Description
1/4" SS Lock Washer
Lock Washer, 1/4 In (Id) Diameter, Stainless Steel Material, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
1/4 in (ID)
Descriptions
Product Type
Lock Washer
Long Description
Lock Washer, 1/4 in (ID) Diameter, Stainless Steel Material, 1 CT Package Quantity
Short Description
Lock Washer, Stainless Steel, 1/4 in (ID), 1 CT
Description
1/4" SS LOCK WASHER
Additional Information
package quantity
1 ct
Manufacturer Information
Brand
FASTENERS, INC.
Manufacturers Part Number
14LWSS
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat