6MMFWSS - 6MM SS Flat Washer

FAS

  • $0.04 (Each)
  • $0.04 (Each)

  • $4.00 (Per 100)

In-Stock: 1,675 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6MMFWSS
Manufacturer's Part Number
6MMFWSS
Description
6MM SS Flat Washer
Flat Washer, 6 MM (Id) Diameter, Flat Head Style, Stainless Steel Material, 1 CT Package Quantity
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,675
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Diameter
6 mm (ID)
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, 6 mm (ID) Diameter, Flat Head Style, Stainless Steel Material, 1 CT Package Quantity
Short Description
Flat Washer, Stainless Steel, Flat Head, 6 mm (ID), 1 CT
Description
6MM SS FLAT WASHER
Additional Information
Head Style
Flat
package quantity
1 ct
Manufacturer Information
Brand
FASTENERS, INC.
Manufacturers Part Number
6MMFWSS
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,675

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
New Orleans
1,675 View Store

* All prices subject to change.

Begin Live Chat