075CLKT - 3" (75MM) C-Range Ir Window, Kwik Twist

Fluke

  • $550.28 (Each)
  • $550.28 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
075CLKT
Manufacturer
Fluke
Manufacturer's Part Number
FLK-075-CLKT
Description
3" (75MM) C-Range Ir Window, Kwik Twist
C Range Infrared Window With Kwik Twist, Size: 3 In, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 Deg C, Body: 659 Deg C, Optic: 1400 Deg C, Finish: Clirvu Coating, Nema Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up to 1388 LB, Ul Listed, Csa Certified, Ansi C37.20.7, Eemacs 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor and Indoor
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
32101663 - Infrared IR temperature sensor integrated circuit
UPC/GTIN
095969495851 / 00095969495851
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$550.28 (Each)
Resources
Images
 
 
075CLKT - Small Image
 
075CLKT - Large Image
 
075CLKT - Large Image
Attachments
 
 
075CLKT - Specification Sheet
Brochures
 
 
075CLKT - Brochure
Other Links
 
 
075CLKT - Other
 
075CLKT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
CLIRVU Coating
Dimensions and Weight
Thickness
2
Descriptions
Product Type
C - Range Infrared Window, 75 MM
extra long description
FLK FLK-075-CLKT C - RANGE INFRARED
Long Description
C Range Infrared Window With Kwik Twist, Size: 3 IN, Viewing Aperture Diameter: 68 MM, Viewing Aperture Area: 3632 SQ-MM, Thickness: 2 MM, Maximum Temperature: Gaskets: 250 DEG C, Body: 659 DEG C, Optic: 1400 DEG C, Finish: CLIRVU Coating, NEMA Rating: Type 3/12, Enclosure: IP65, Pull-Out Strength: Up To 1388 LB, UL Listed, CSA Certified, ANSI C37.20.7, EEMACS 14-1, IEC 62271, IEC60068-2-6, IEC60068-2-3, For Outdoor And Indoor
Description
3" (75MM) C-RANGE IR WINDOW, KWIK TWIST
Additional Information
maximum temperature
Gaskets: 250 DEG C, Body: 659 DEG C, Optic: 1400 DEG C
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK-075-CLKT
GTIN
00095969495851
UPC
095969495851
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat