115 - True RMS Multimeter

Fluke

  • $299.85 (Each)
  • $299.85 (Each)

  • $1,499.25 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
115
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE115
Description
True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
Slang Terms

Categories
Power & Test Equipment - Test Equipment - Multimeters
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969324182 / 00095969324182
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.85 (Each)
Carton
$1,499.25 (Per 5)
Resources
Images
 
 
115 - Small Image
 
115 - Large Image
 
115 - Large Image
 
115 - Large Image
Specifications Sheets
 
 
115 - Specification Sheet
Attachments
 
 
115 - Specification Sheet
Other Links
 
 
115 - Other
Features
Voltage Rating
600
Dimensions and Weight
Length
3.31 in
Width
1.82 in
Height
6.57 in
Descriptions
Product Type
True RMS Digital Multimeter
Long Description
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level
Features
For general purpose electrical and electronic test requirements, the Fluke 115 True RMS digital multimeter provides the perfect answer. Its simple, one-handed operation and compact design meets the needs of a wide variety of field service technicians. It measures True RMS voltage and current with 6000 count resolution as well as resistance, continuity, frequency and capacitance for quick verifications.Fluke 115 Digital Multimeters are independently tested for safe use in CAT III 600V environments.
Short Description
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline
Special Features
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design
Description
TRUE RMS MULTIMETER
extra long description
FLK FLUKE-115 TRUE RMS UKNTIM
Additional Information
Multimeter Type
Digital
Function Measured
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency
Current Measurement
10 A
Voltage Measurement
600 V
Resistance
40 M
Capacitance
1 nf to 9999 nf
Temperature Measurement
-40 °C to +400 °C;- 40 °F to +752 °F
Current Accuracy
±1.0% +3
Voltage Accuracy
±0.5% +2
Resistance Measurement Accura
±0.9 % +2
Capacitance Measurement Accur
±1.9% +2
Temperature Measurement Accur
±1.5% +3
Voltage Measurement Resolutio
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS)
Capacitance Measurement Resol
1 µF
Battery Type
9 V Alkaline
battery life
400 h
Safety Category Level
CAT III
Made in USA
yes
Display Type
LCD
Manufacturer Information
Manufacturers Part Number
FLUKE115
Brand
FLUKE
GTIN
00095969324182
UPC
095969324182
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.7
Carton
5
Uses, Certifications, and Standards
Frequency Rating
5 Hz to 9999 Hz
Temperature Rating
-10 ?°C to 50 ?°C (14 ?°F to 122 ?°F)
Enclosure
Hard plastic
You must have an account to view stock levels
These alternate items can be purchased instead of 115.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 115.

Designed By Electricians. Engineered By Fluke. For General Purpose Electrical an...
  • Our Part #: FLUKE115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLUKE-115
  • Manufacturer: Fluke Electronics
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($299.85) ·
FLUKE115 - Fluke Electronics

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$299.85

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 115, though they may not be 100% alike.

Ideal 600A Ac/DC TRMS Clamp Meter
  • Our Part #: 61757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 61-757
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.34) ·
61757 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$174.34

Each

QTY:
Each
Add
There were no add-on items found for 115.

* All prices subject to change.

false