117 - Electricians True RMS Multimeter

Fluke

  • $347.87 (Each)
  • $347.87 (Each)

  • $1,739.35 (Per 5)

In-Stock: 3 available at other locations ( find a store with stock)
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
117
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-117
Description
Electricians True RMS Multimeter
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 H Battery Life, 3.31 In Length, 1.82 In Width, 6.57 In Height, 5 HZ to 9999 HZ, Cat Iii Safety Category Level
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969324205 / 00095969324205
Weight per unit
1.7196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$347.87 (Each)
Carton
$1,739.35 (Per 5)
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
117 - Small Image
 
117 - Large Image
 
117 - Large Image
 
117 - Large Image
Attachments
 
 
117 - Specification Sheet
Other Links
 
 
117 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Dimensions and Weight
Height
6.57 in
Length
3.31 in
Width
1.82 in
Descriptions
Description
ELECTRICIANS TRUE RMS MULTIMETER
Extra Long Description
FLK FLUKE-117 ELECTRICIANS TRUE RMS
Features
Designed by electricians and engineered by Fluke, the Fluke 117 is a compact True-RMS meter for demanding applications like commercial buildings, hospitals, and schools. With its integrated non-contact voltage detection, Auto Volts and LoZ functions that help prevent false readings caused by ghost voltage, the Fluke 117 is a great choice for electricians. In fact, users around the world have said their 117 is an investment in accuracy. The Fluke 117 provides Min/Max/Average readings and measures frequency
Long Description
True RMS Digital Multimeter, LCD Display, 9 V Alkaline Battery, 400 h Battery Life, 3.31 in Length, 1.82 in Width, 6.57 in Height, 5 Hz to 9999 Hz, CAT III Safety Category Level
Product Type
True RMS Digital Multimeter
Short Description
True RMS Digital Multimeter, LCD, 600 V, 9 V Alkaline
Special Features
Large Display and White LED Backlight to Work in Poorly Lit Areas More Effectively;Compact Ergonomic Design
Additional Information
Battery Life
400 h
Battery Type
9 V Alkaline
Capacitance
1 nf to 9999 nf
Capacitance Measurement Accur
±1.9% +2
Capacitance Measurement Resol
1 µF
Current Accuracy
±1.0% +3
Current Measurement
10 A
Display Type
LCD
Function Measured
Volt AC/DC;Current AC/DC;Resistance;Capacitance;Diode Test;Frequency
Made In USA
yes
Multimeter Type
Digital
Resistance
40 M
Resistance Measurement Accura
±0.9 % +2
Safety Category Level
CAT III
Temperature Measurement Accur
±1.5% +3
Voltage Accuracy
±0.5% +2
Voltage Measurement
600 V
Voltage Measurement Resolutio
0.1 mV (DC Millivolts);0.1 V (DC Volts);0.1 V (Auto-V LoZ1 True-RMS);0.1 mV (AC Millivolts1 True-RMS);0.1 V (AC Volts1 True-RMS)
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-117
GTIN
00095969324205
UPC
095969324205
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.7196
Carton
5
Uses, Certifications, and Standards
Enclosure
Hard plastic
Frequency Rating
5 Hz to 9999 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Duncan
2 View Store
Jonesboro
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 117.
Jump To:

Similar Items

Similar items are close alternatives to 117, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat