1ACA1II - Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN

Fluke

  • $46.29 (Each)
  • $46.29 (Each)

  • $555.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1ACA1II
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE1ACA1II
Description
Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Electrical Tester, 90 to 1000 V, Led Display, 45 to 405 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
095969290784 / 00095969290784
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.29 (Each)
Standard Packaging
$555.48 (Per 12)
Resources
Other Links
 
 
1ACA1II - Other
Images
 
 
1ACA1II - Large Image
Specifications Sheets
 
 
1ACA1II - Specification Sheet
Attachments
 
 
1ACA1II - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
90 to 1000 V
Descriptions
extra long description
FLK FLUKE-1AC-A1-II ACV DETECTOR 90
Product Type
Electrical Tester
Long Description
Electrical Tester, 90 to 1000 V, LED Display, 45 to 405 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Audible/Visual Indication
Features
The next generation VoltAlert(TM) AC non-contact voltage testers from Fluke are easy to use – just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home.
Short Description
Electrical Tester, LED Display, Alkaline Battery
Description
ACV DETECTOR 90-1000V, ENG, L.A. SPN, C. FRN
Additional Information
Standards Met
CSA (Canada and US);CE Certified
Battery Chemistry Type
Alkaline
Power Source
Battery
Number of Batteries
2
Battery Included
Yes
Indication Type
Audible/Visual
includes
(2) AAA Alkaline Battery
package quantity
12 PK;1 CT
Display Type
LED
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE1ACA1II
GTIN
00095969290784
UPC
095969290784
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.28
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
45 to 405 Hz
Application
Factory Floor;In the Shop;At Home
Enclosure
Hard plastic, pen shape
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat