1ACA2 - Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN

Fluke

  • $46.29 (Each)
  • $46.29 (Each)

  • $555.48 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1ACA2
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-1AC-A1-II
Description
Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Acv Detector 90-1000V, Eng, L.A. SPN, C. FRN
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113600 - Electrical measuring and testing equipment and accessories
UPC/GTIN
095969290784 / 00095969290784
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$46.29 (Each)
Standard Packaging
$555.48 (Per 12)
Resources
Images
 
 
1ACA2 - Small Image
 
1ACA2 - Large Image
Attachments
 
 
1ACA2 - Specification Sheet
Installation Sheets
 
 
1ACA2 - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ac Voltage Detector
extra long description
VOLTAGE TYPE; 90 TO 1000 VOLT AC VOLTAGE RANGE
Long Description
AC VOLTAGE DETECTOR, AC NON-CONTACT VOLTAGE TYPE; CE, CSA APPROVAL; (2) AAA ALKALINE BATTERY TYPE; AUDIBLE/VISUAL INDICATION TYPE; YES BATTERY INCLUDED; 90 TO 1000 VOLT AC VOLTAGE RANGE; FLAT TIP PROBE TYPE
Commodity Description
TESTERS & ACCESSORIES
Additional Information
Battery Type
(2) AAA Alkaline
AC Voltage Range
90 to 1000 Volt
Indication Type
Audible/Visual
Probe Type
FLAT TIP
Battery Included
Yes
Manufacturer Information
Brand
FLUKE CORP
Manufacturers Part Number
FLUKE-1AC-A1-II
GTIN
00095969290784
UPC
095969290784
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
AC Non-Contact Voltage
Packaging
Weight per each
0
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
CE, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat