700G07 - Pressure Gauge, 500 Psig

Fluke

  • $1622.83 (Each)
  • $1,622.83 (Each)
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
700G07
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-700G07
Description
Pressure Gauge, 500 Psig
Precision Pressure Gauge Calibrator 500 Psig. Easy to Use, Rugged and Reliable Construction With Precision Pressure Measurement From 15 Psi/ 1 Bar to 10, 000 Psi/690 Bar and 0.05 Accuracy. Compatible With Most Hydraulic and Pneumatic Test Pumps. Combine With One Of The Fluke Test Pump Kits
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112412 - Pressure gauge
UPC/GTIN
095969611084 / 00095969611084
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,622.83 (Each)
Resources
Images
 
 
700G07 - Small Image
 
700G07 - Large Image
Attachments
 
 
700G07 - Specification Sheet
Other Links
 
 
700G07 - Other
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
PRESSURE GAUGE, 500 PSIG
extra long description
FLK FLUKE-700G07 PRES GAUGE 500 PSI
Long Description
Precision pressure gauge calibrator 500 psig. Easy to use, rugged and reliable construction with precision pressure measurement from 15 psi/ 1 bar to 10,000 psi/690 bar and 0.05 accuracy. Compatible with most Hydraulic and Pneumatic Test Pumps. Combine with one of the Fluke Test Pump Kits
Product Type
Pres Gauge 500 Psig
Additional Information
Accuracy
0.05 % of full scale
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-700G07
GTIN
00095969611084
UPC
095969611084
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.21