700G31 - Pressure Gauge, 10, 000 Psig

Fluke

  • $1590.26 (Each)
  • $1,590.26 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
700G31
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-700G31
Description
Pressure Gauge, 10, 000 Psig
Pressure Guage, 10000 Psig. Easy to Use, Rugged and Reliable Construction With Precision Pressure Measurement From 15 Psi/ 1 Bar to 10, 000 Psi/690 Bar and 0.05 Accuracy. Compatible With Most Hydraulic and Pneumatic Test Pumps.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112412 - Pressure gauge
UPC/GTIN
095969611121 / 00095969611121
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,590.26 (Each)
Resources
Images
 
 
700G31 - Large Image
Other Links
 
 
700G31 - Other
Attachments
 
 
700G31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRESSURE GAUGE, 10,000 PSIG
extra long description
FLK FLUKE-700G31 PRES GAUGE 10 000
Product Type
Pres Gauge 10 000 Psig
Long Description
Pressure Guage, 10000 PSIG. Easy to use, rugged and reliable construction with precision pressure measurement from 15 psi/ 1 bar to 10,000 psi/690 bar and 0.05 accuracy. Compatible with most Hydraulic and Pneumatic Test Pumps.
Additional Information
Accuracy
0.05 % of full scale
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE-700G31
GTIN
00095969611121
UPC
095969611121
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat