789 - Processmeter

Fluke

  • $1688.33 (Each)
  • $1,688.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
789
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE789
Description
Processmeter
Process Meter, LCD Display, AA Alkaline Battery, 140 H Battery Life, 3.94 In Length, 1.97 In Width, 8 In Height, 19.999 KHZ, 1.3 LB
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969112192 / 00095969112192
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,688.33 (Each)
Resources
Images
 
 
789 - Large Image
 
789 - Large Image
 
789 - Large Image
Specifications Sheets
 
 
789 - Specification Sheet
Other Links
 
 
789 - Other
Attachments
 
 
789 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1
Voltage Rating
1,414k//1,000
Dimensions and Weight
Length
3.94 in;100 mm
Width
1.97 in;50 mm
Height
8 in;203 mm
Descriptions
Description
PROCESSMETER
Product Type
Process Meter
Long Description
Process Meter, LCD Display, AA Alkaline Battery, 140 h Battery Life, 3.94 in Length, 1.97 in Width, 8 in Height, 19.999 KHz, 1.3 lb
Features
The Fluke 787 ProcessMeter was the first tool to combine a loop calibrator with a DMM to give process technicians double the power in one tool. Now it’s even better—the ultimate loop calibration multimeter—the Fluke 789 ProcessMeter.
Short Description
Process Meter, LCD, 400.0 mV;4.000 V;40.00 V;400.0 V;1000 V, AA Alkaline
Special Features
Frequency Measurement to 20 KHz;Diode Test and Continuity Beeper
extra long description
FLK FLUKE-789 PROCESSM, 1200 OHMS
Additional Information
Display Type
LCD
Multimeter Type
Digital
Resistance
40 M
Function Measured
V dc;V ac (True-RMS);mA dc;A dc;A ac;Resistance;Frequency (0.5 Hz to 20 kHz);Diode Test;Continuity
Current Measurement
30.000 mA (DC);1.000 A (0.440 A continuous)
Voltage Measurement
400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
Current Accuracy
±0.05% +2 (A DC);±0.2% +2 (A DC);±1% +2 (A AC)
Voltage Accuracy
±0.1% +1 (V DC);±0.7% +2 (V AC)
Resistance Measurement Accura
±0.2 % +1
Current Measurement Resolutio
1 A
Voltage Measurement Resolutio
400.0 mV;4.000 V;40.00 V;400.0 V;1000 V
Resistance Measurement Resolu
400.0 ;4.000 k;40.00 k;400.0 k;4.0 M;40 M
Battery Type
AA Alkaline
battery life
140 h
Safety Category Level
CAT III
Made in USA
yes
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE789
GTIN
00095969112192
UPC
095969112192
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight
600 g;1.3 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Frequency Rating
19.999 KHz
Enclosure
Hard plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat