87 - Industrial True RMS Multimeter

Fluke

  • $619.67 (Each)
  • $619.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
87
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-87-5
Description
Industrial True RMS Multimeter
Fluke 80 Series V Digital Multimeters: The Industrial Standard. The Most Trusted Industrial Multimeter In The Business. Designed and Built In The U.S.A. Lifetime Warranty
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969245241 / 00095969245241
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$619.67 (Each)
Resources
Images
 
 
87 - Small Image
 
87 - Large Image
Attachments
 
 
87 - Specification Sheet
Other Links
 
 
87 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
1k
amperage rating
10/20
Descriptions
Product Type
Indl True RMS Ukntim
extra long description
FLK FLUKE-87-5 INDL TRUE RMS UKNTIM
Long Description
Fluke 80 Series V Digital Multimeters: The Industrial Standard. The most trusted industrial multimeter in the business. Designed and built in the U.S.A. Lifetime warranty
Manufacturer Information
Manufacturers Part Number
FLUKE-87-5
Brand
FLUKE
GTIN
00095969245241
UPC
095969245241
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.08
Carton
1
Uses, Certifications, and Standards
Frequency Rating
200k
Enclosure
Hard plastic
Temperature Rating
-200.0?°C - 1090?°C, -328.0?°F - 1994.0?°F; 80 BK Temperature Probe: -40.0?°C - 260?°C, -40.0?°F - 500?°F, 2.2?°C or 2% whichever is greater
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat