875 - Industrial True RMS Multimeter

Fluke

  • $688.72 (Each)
  • $688.72 (Each)

  • $3,443.60 (Per 5)

In-Stock: 3 available at other locations ( find a store with stock)
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
875
Manufacturer
Fluke
Manufacturer's Part Number
FLUKE-87-5
Description
Industrial True RMS Multimeter
True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (Ac Voltage);+/-0.2% (DC Current);+/-1% (Ac Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 HZ;1.9999 KHZ;19.999 KHZ;199.99 KHZ, Alkaline, 600 Ma;6000 Ma;60 Ma;600 Ma;6 A;10 A, 600 MV;6 V;60 V;600 V;1000 V, Battery Powered, 201 MM Height, 98 MM Length, 52 MM Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969245241 / 00095969245241
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$688.72 (Each)
Standard Packaging
$3,443.60 (Per 5)
Stock Availability
Amarillo
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
875 - Small Image
 
875 - Large Image
 
875 - Large Image
Specifications Sheets
 
 
875 - Specification Sheet
Attachments
 
 
875 - Specification Sheet
Other Links
 
 
875 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10/20
Voltage Rating
600 mV;6 V;60 V;600 V;1000 V
Dimensions and Weight
Height
201 mm
Length
98 mm
Width
52 mm
Descriptions
Description
INDUSTRIAL TRUE RMS MULTIMETER
Extra Long Description
FLK FLUKE-87-5 INDL TRUE RMS UKNTIM
Features
The new Fluke 87V has improved measurement functions, trouble-shooting features, resolution and accuracy to solve more problems on motor drives, in plant automation, power distribution, and electro-mechanical equipment. The 87V operates very similar to the classic 87, but with more problem-solving power, safety, convenience and impact protection.
Long Description
True-RMS Multimeter, ±0.05% (DC Voltage);±0.7% (AC Voltage);+/-0.2% (DC Current);+/-1% (AC Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency) Accuracy, 199.99 Hz;1.9999 kHz;19.999 kHz;199.99 kHz, Alkaline, 600 mA;6000 mA;60 mA;600 mA;6 A;10 A, 600 mV;6 V;60 V;600 V;1000 V, Battery Powered, 201 mm Height, 98 mm Length, 52 mm Width, LCD Display, -328 °F Operating Temperature, +1994 °F Operating Temperature
Product Type
True-RMS Multimeter
Short Description
True-RMS Multimeter, 600 Mv;6 V;60 V;600 V;1000 V, 600 mA;6000 mA;60 mA;600 mA;6 A;10 A
Additional Information
Ac Current
600 mA;6000 mA;60 mA;600 mA;6 A;10 A
Accuracy
±0.05% (DC Voltage);±0.7% (AC Voltage);+/-0.2% (DC Current);+/-1% (AC Current);+/-1% (Temperature);±0.2% (Resistance);±1% (Capacitance);±0.005% (Frequency)
Battery Chemistry Type
Alkaline
Display Type
LCD
For Use With
Automation;Power Distribution;Electro-Mechanical Equipment
Includes
TL75 Test Leads;AC72 Alligator Clips;Holster;9 V Battery;Temperature Probe (87V Only) CD-ROM (User’s Manual and Technical Notes);Operator’s Guide
Maximum Operating Temperature
+1994 °F;+1090 °C
Minimum Operating Temperature
-200 °C;-328 °F
Package Quantity
1 ct
Power Source
Battery
Standards Met
UL Listed;CSA Certified;CE Certified;TUV
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLUKE875
GTIN
00095969245241
UPC
095969245241
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.08
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Hard plastic
Frequency Rating
199.99 Hz;1.9999 kHz;19.999 kHz;199.99 kHz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Little Rock
2 View Store

A-L

Location Stock Available
Jonesboro
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat