A3000FCKIT - Wireless Essential Kit With A3000fc

Fluke

  • $666.45 (Each)
  • $666.45 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A3000FCKIT
Manufacturer
Fluke
Manufacturer's Part Number
FLK-A3000FC KIT
Description
Wireless Essential Kit With A3000fc
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
095969724203 / 00095969724203
Weight per unit
3.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$666.45 (Each)
Resources
Images
 
 
A3000FCKIT - Small Image
 
A3000FCKIT - Large Image
 
A3000FCKIT - Large Image
Attachments
 
 
A3000FCKIT - Specification Sheet
Brochures
 
 
A3000FCKIT - Brochure
Other Links
 
 
A3000FCKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
400
Voltage Rating
600m/6/60/600/1,000
Descriptions
extra long description
FLK FLK-A3000FC-KIT FC WIRELESS BAS
Description
WIRELESS ESSENTIAL KIT WITH A3000FC
Product Type
FC Wireless Basic Kit With A3000
Long Description
Start building tomorrow’s test tool system today with the Fluke 3000 FC Digital Multimeter. The new Fluke Connect system of test tools communicates with the new Fluke Connect mobile application on your Android™ or iOS smart device, allowing you to share live measurements, monitor readings from safe distances, and get your job done easier than ever before. The wireless digital multimeter functions as the mobile hub, displaying readings from up to three module tools simultaneously from up to 20 m away. The F
Special Features
Communicate with iOS (4s and later) and Android™ (4.3 and up) devices. It Features: Wireless Connectivity: Connects your phone, PC, and Fluke Connect enabled test tools. ShareLive™ Video Call: Instantly share what you see with your team. Efficient Measurements: Take multiple measurements simultaneously. Log Function: Record signal fluctuations remotely using the log function. Data Viewing: View results on your computer via the PC adapter. Recording Sessions: Record multiple sessions before downloading. Dat
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
FLK-A3000FC KIT
GTIN
00095969724203
UPC
095969724203
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
3.44
Carton
1
Uses, Certifications, and Standards
Enclosure
Hard plastic
Frequency Rating
99.99k
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat