AC175 - Threaded Alligator Clip Set

Fluke

  • $62.93 (Each)
  • $62.93 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
AC175
Manufacturer
Fluke
Manufacturer's Part Number
AC175
Description
Threaded Alligator Clip Set
Alligator Clip Set, 10 A, 600 V;1000 V
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Tone Generators & Probes Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969612425 / 00095969612425
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.93 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
AC175 - Large Image
 
AC175 - Small Image
 
AC175 - Large Image
 
AC175 - Large Image
Other Links
 
 
AC175 - Other
Attachments
 
 
AC175 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
600 V;1000 V
Descriptions
Description
THREADED ALLIGATOR CLIP SET
Extra Long Description
FLK AC175 THREADED ALLIGATOR CLIP S
Features
Threaded type;tl71/tl75/tl175/tp175 test lead used on;1000 volt (cat iii), 600 volt (cat iv) voltage rating;nickel plated steel (jaw) contact material;black, red insulation color;0.275 inch jaw opening;cat iii, cat iv safety rating;includes flexible boot
Long Description
Alligator Clip Set, 10 A, 600 V;1000 V
Product Type
Alligator Clip Set
Short Description
Alligator Clip Set, 10 A, 600;1000 V
Special Features
Jaws Provide 8 mm Opening;10 A Rating
Manufacturer Information
Brand
FLUKE
Manufacturers Part Number
AC175
GTIN
00095969612425
UPC
095969612425
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
Application
TL175;TL71;TL75 Test Lead Sets
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Austin RDC
6 View Store
DFW RDC
6 View Store

A-L

Location Stock Available
Jonesboro
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AC175.
Jump To:

Similar Items

Similar items are close alternatives to AC175, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat