AC285 - Suregrip Large Alligator Clip

Fluke

  • $52.59 (Each)
  • $52.59 (Each)

  • $315.54 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC285
Manufacturer
Fluke
Manufacturer's Part Number
AC285
Description
Suregrip Large Alligator Clip
Suregrip™ Accessories Are Designed to Improve Steadiness In Slippery Hands. Rubber Overmolded Surfaces and Finger-Hugging Curves Give The User A Comfortable, Reliable Grip On The Accessory So They Can Focus On Making An Accurate Measurement. One Pair (Red, Black) Of Large Alligator Clips With Nickel Plated Jaws. Multi-Purpose Tooth Pattern Grips Anything From Fine Guage Wire to A 20 MM Bolt. Recommended For Use With TL222 and TL224 Test Leads. Cat Iv 600V, Cat Iii 1000 V, 10 A Rating, Ul Listed
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/GTIN
095969103428 / 00095969103428
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.59 (Each)
Carton
$315.54 (Per 6)
Resources
Images
 
 
AC285 - Large Image
 
AC285 - Small Image
 
AC285 - Large Image
Attachments
 
 
AC285 - Specification Sheet
Other Links
 
 
AC285 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SUREGRIP LARGE ALLIGATOR CLIP
Product Type
Suregrip Lge Alligator Clip
extra long description
FLK AC285 SUREGRIP LGE ALLIGATOR CL
Long Description
SureGrip™ accessories are designed to improve steadiness in slippery hands. Rubber overmolded surfaces and finger-hugging curves give the user a comfortable, reliable grip on the accessory so they can focus on making an accurate measurement. One pair (red, black) of large alligator clips with nickel plated jaws. Multi-purpose tooth pattern grips anything from fine guage wire to a 20 mm bolt. Recommended for use with TL222 and TL224 test leads. CAT IV 600V, CAT III 1000 V, 10 A rating, UL Listed
Manufacturer Information
Manufacturers Part Number
AC285
Brand
FLUKE
GTIN
00095969103428
UPC
095969103428
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.36
Carton
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat